Motion
3522NH
LodeStar® Electric Chain Hoist - LodeStar® Series, Hook Mount, 1 ton Capacity, 10 ft Lift Height, 1 ph, 115 V, 1 hp, H4 Duty Rating, 16 ft/min Maximum Lift
Mi Item #06954398
MFR #3522NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LodeStar® Electric Chain Hoist - LodeStar® Series, Hook Mount, 1 ton Capacity, 10 ft Lift Height, 1 ph, 115 V, 1 hp, H4 Duty Rating, 16 ft/min Maximum Lift
Mi Item #06954398
MFR #3522NH

Mfr description
3522NH 1 T, 10' LIFT, 16 FPM, 115V
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1.2500 in
  • Housing Height
    7-5/8 in
  • Housing Length
    23-1/2 in
  • Housing Width
    12-5/8 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    18.1250 in
  • Tool Weight
    113 lb
  • Weight
    132.00 lbs

Details

  • Capacity
    1 ton
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Manufacturer Upc Number
    043927389216
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    LodeStar®
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • UPC_NO
    043927389216
  • Voltage
    115 V
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)