Motion
2762NH
LodeStar® Electric Chain Hoist - LodeStar® Series, Hook Mount, 1 ton Capacity, 10 ft Lift Height, 1 ph, 115 V, 1/4 hp, H4 Duty Rating, 8 ft/min Maximum Lift
Mi Item #06954410
MFR #2762NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LodeStar® Electric Chain Hoist - LodeStar® Series, Hook Mount, 1 ton Capacity, 10 ft Lift Height, 1 ph, 115 V, 1/4 hp, H4 Duty Rating, 8 ft/min Maximum Lift
Mi Item #06954410
MFR #2762NH

Mfr description
2762NH 1 T, 10' LIFT, 8 FPM, 115V
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1.1250 in
  • Housing Height
    6-1/16 in
  • Housing Length
    21-1/4 in
  • Housing Width
    8-11/16 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    21.5000 in
  • Tool Weight
    72 lb
  • Weight
    88.00 lbs

Details

  • Capacity
    1 ton
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Hoist Duty Rating
    H4
  • Horsepower
    1/4 hp
  • Manufacturer Upc Number
    043927366132
  • Maximum Lift Speed
    8 ft/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    LodeStar®
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • UPC_NO
    043927366132
  • Voltage
    115 V
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)