Specifications
Dimensions
- Hook Opening Size1.5000 in
- Housing Height35.5000 in
- Housing Length23.0000 in
- Housing Width13.8100 in
- Lift Height20 ft
- Minimum Hoist Headroom32-1/2 in
- Tool Weight184 lbs
- Weight205.00 lbs
Details
- Capacity3 ton
- Chain MaterialZinc Plated
- ECCNEAR99
- Hoist Duty RatingH4
- Hook MaterialSteel
- Horsepower1 hp
- Manufacturer Upc Number043927384662
- Maximum Lift Speed5 ft/min
- Motor Phase3 ph
- Mounting TypeRigid Hook
- Number Of Speeds1
- Reeving3
- SeriesLodestar®
- Supply Voltage230/460 V
- UPC_NO043927384662
- Voltage115 V
- Weight Capacity3 ton
Overview
Mfr description
9507NH 3 T, 20' LIFT, 16 FPM, 230/460V
- Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
- Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
- Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
- Easy access to Clutch, Motor, Electrical Control Panel and Brake Assembly.
- Lifetime grease-lubricated Gear Box and helical gearing ensures efficient operation. Heavy duty rated motors. Hoist workmanship backed by a lifetime warranty.
- 80% reduction in sound pressure as compared to the classic Lodestar.
- Clutch is located outside the load path which prevents slipping of the load in an overload condition when brake is not powered.
- 5-Pocket Lift Wheel provides better chain and lift wheel engagement for smoother lifting and reduced vibration which equates to less wear and a longer chain life.
- Load Chain is designed and manufactured in the USA by Columbus McKinnon. Star Grade chain is zinc plated to protect against corrosion.
- With finger-safe wiring and plug and play connectors, the Control Panel allows for quick voltage change, access to terminal strips and simple fuse installation.
- Exceeds H4 requirements, engineered for high duty cycles and the toughest applications.
- Fabric chain container and rigid hook suspension standard.
- Lifetime warranty.
- Metric Rated.
- CSA Approved.
- Made in the USA.