Motion
331701
Zep Grease - 11 oz Size, Aerosol Can Container, White Color, No, Yes
Mi Item #06954917
MFR #331701
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Grease - 11 oz Size, Aerosol Can Container, White Color, No, Yes
Mi Item #06954917
MFR #331701

Mfr description
331701 ZEP WHITE LITHIUM GREASE AERO DZ
  • Lubricates and Reduces Friction; Corrosion inhibitor on metal surfaces; Contains PTFE;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    0.996 lbs
  • Overall Height
    9.75 in
  • Overall Length
    2.63 in
  • Overall Width
    2.63 in
  • Shelf Life
    3 yr
  • Specific Gravity
    0.77

Details

  • Application
    Use to lubricate or protect hinges, springs, cables, bolts, latches, bearings, shackles, rollers, tools and locks on vehicles, boats, trucks, farm machinery, aircraft and heavy construction equipment.
  • Base Type
    Solvent
  • Color
    White
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    Less Than 18 °C
  • Food Grade
    No
  • Form
    Aerosol gel
  • Harmonization Code
    3403.19.0000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858063908
  • Odor
    Solvent
  • Package Quantity
    12 Per Case
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Fan Spray Pattern
  • UPC_NO
    10690858639087
  • Water Resistance
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)