Motion
CNA2T80TN-300-D-XC35

SMC CORP OF AMERICA
CNA2T80TN-300-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #06955380
MFR #CNA2T80TN-300-D-XC35
Price$944.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2T80TN-300-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #06955380
MFR #CNA2T80TN-300-D-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$944.39/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Port Size
    1/2 NPT
  • Stroke  
    300 mm
  • Unlocking Port Size
    1/4 NPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod

Overview

Mfr description
CNA2T80TN-300-D-XC35 POWER LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought