Motion
896-8M40
Synchronou & Timing Belt - 8M, 112 Teeth, Polychloroprene Rubber Material
Mi Item #06955522
MFR #896-8M40
Price$91.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - 8M, 112 Teeth, Polychloroprene Rubber Material
Mi Item #06955522
MFR #896-8M40

Mfr description
896-8M40 HIGH TORQUE TIMING BELT 112T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.03/each

Specifications

Dimensions

  • Overall Length
    896 mm

Details

  • Belt Type
    8M
  • Cord Material
    Fiberglass
  • Material
    Polychloroprene Rubber
  • Number Of Teeth  
    112
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)