Motion
AT210SPUD
Adjustable Wrenche - 10.0000 in Overall Length, Alloy Steel Material, Black Finish, Hex Jaw Handle, 1-1/8 in Maximum Jaw Capacity
Mi Item #06955543
MFR #AT210SPUD
Price$65.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrenche - 10.0000 in Overall Length, Alloy Steel Material, Black Finish, Hex Jaw Handle, 1-1/8 in Maximum Jaw Capacity
Mi Item #06955543
MFR #AT210SPUD

Mfr description
AT210SPUD WRENCH CONSTRUCTION 10" LENGTH
  • World famous Crescent® brand
  • Tension spring stabilizes jaw and knurl adjusts easily
  • Tapered tang for aligning bolt holes or other mating parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.23/each

Specifications

Dimensions

  • Overall Length
    10.0000 in
  • Wrench Size
    10 in

Details

  • ASME Spec
    Meets or Exceeds
  • Body Material
    Alloy Steel
  • Finish Coating
    Black
  • Handle Style
    Hex Jaw
  • Jaw Capacity
    1-1/8 in
  • Manufacturer Upc Number
    37103295798
  • Material
    Steel
  • Maximum Jaw Capacity
    1-1/8 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • UPC_NO
    037103295798
  • Wrench Type
    Spud Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)