Motion
VX232DZ2AX64C

SMC CORP OF AMERICA
VX232DZ2AX64C

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid
Mi Item #06955621
MFR #VX232DZ2AX64C
Price$108.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX232DZ2AX64C

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid
Mi Item #06955621
MFR #VX232DZ2AX64C

Mfr description
VX232DZ2AX64C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.79/each

Specifications

Details

  • Body Material
    Aluminum, C37 Brass, Resin, Stainless Steel
  • Flow Direction
    2-Way
  • For Use With Series
    VX23
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    -20 to 60 °C
  • Seal Material
    FKM, NBR
  • Series
    VX23
  • Unit Specification
    Single
  • Valve Series
    VX23
  • Wetted Parts Material
    FKM, NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)