Specifications
Dimensions
- Body Size63
Details
- Angle of Rotation100 °
- Cushion TypeAir Cushion
- Mount TypeBasic
- Operating Pressure Range0.1 to 1 MPa
- Shaft TypeDouble Shaft With Key
Overview
Mfr description
CDRA1BY63-100CZ ACTUATOR, ROTARY
- Compact auto switches mountable on 2 surfaces
- Auto switch can be mounted from the front
- Easy adjustment of cushion valve (not available on size 30)
- Cushion seal is replaceable