Motion
LECA6P-LEYG25LAB-50

SMC CORP OF AMERICA
LECA6P-LEYG25LAB-50

LECA6 Servo Motor Controller for LEY Series
Mi Item #06955908
MFR #LECA6P-LEYG25LAB-50
Price$412.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LECA6P-LEYG25LAB-50

LECA6 Servo Motor Controller for LEY Series
Mi Item #06955908
MFR #LECA6P-LEYG25LAB-50

Mfr description
LECA6P-LEYG25LAB-50 PNP DC SERVO STEP
  • Compatible motor: 24VDC servo motor with incremental A/B phase encoder
  • Factory-preset parameters permit quick start up
  • NPN or PNP parallel I/O types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.08/each

Specifications

Dimensions

  • Body Size
    25 mm

Details

  • Actuator Type
    Electric Rotary
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)