Motion
202E20522200000

THK AMERICA INC
202E20522200000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-LV, Long Block, 30 mm High, 63 mm Wide, 98 mm Long, Load Capacity: 50.3 kN
MI ITEM #06956063
MFR #202E20522200000
Price$155.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202E20522200000

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-LV, Long Block, 30 mm High, 63 mm Wide, 98 mm Long, Load Capacity: 50.3 kN
MI ITEM #06956063
MFR #202E20522200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.82/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5 X 5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    98 mm
  • Overall Width
    63 mm
  • Weight
    0.46 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    28.1 kN
  • Extended Features
    End Seals, Ball Cages
  • Included Accessories
    Grease Nipple B-M6F
  • Load Capacity
    50.3 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202E20522200000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-LV
  • Static Load Capacity
    50.3 kN
  • UPC_NO
    202E20522200000

Overview

Mfr description
SHS20LV1SSC1(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
  • Compact block with tapped holes (can be mounted from the top)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved because of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought