Motion
AF20-N02-6CZ-A

SMC CORP OF AMERICA
AF20-N02-6CZ-A

AIR FILTER
MI ITEM #06956142
MFR #AF20-N02-6CZ-A
Your Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF20-N02-6CZ-A

AIR FILTER
MI ITEM #06956142
MFR #AF20-N02-6CZ-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.99/each(List $22.55)

Overview

Mfr description
AF20-N02-6CZ-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/4 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Bowl Options
    With Guard
  • Series
    AF
  • Body Size
    20
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.08 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text