Motion
AF30-N03-6Z-A

SMC CORP OF AMERICA
AF30-N03-6Z-A

AIR FILTER
Mi Item #06956144
MFR #AF30-N03-6Z-A
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-N03-6Z-A

AIR FILTER
Mi Item #06956144
MFR #AF30-N03-6Z-A

Mfr description
AF30-N03-6Z-A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 NPT
  • Weight
    0.18 kg

Details

  • Bowl Material
    Nylon Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)