Motion
CWDM3561TP
Farm Duty Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1645 rpm Base, Continuous Duty
Mi Item #06956469
MFR #CWDM3561TP
Price$2,564.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1645 rpm Base, Continuous Duty
Mi Item #06956469
MFR #CWDM3561TP

Mfr description
CWDM3561TP MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,564.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.5400 in
  • Overall Length C Dimension
    15.62 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    59 lbs

Details

  • Additional Details
    Polyrex Em (-20F +300F) Bearing Grease;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;9 @ 18 Awg Motor Lead Quantity/Wire Size;Rigid Base Indicator;No Drip Cover;Not Electrically Isolated;No Feedback;Standard Front Face Code;No Heater;Not Inverter;No Lifting Lugs;Locked Bearing;No Vibration Sensor
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1645 rpm
  • Description
    3HP, 1645RPM, 3PH, 60HZ, 143TC, 3540M, TEFC, F3
  • Description Keyword
    3 hp
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.00 A
  • Full Load Efficiency
    81.00 %
  • Hp
    3 hp
  • Insulation Class
    H
  • KVA Code
    J
  • Manufacturer Catalog Number
    CWDM3561TP
  • Manufacturer Upc Number
    781568519707
  • Motor Category
    Feather Picker Motor
  • Motor Design Code
    D
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    D
  • Opposite Drive End Bearing
    6203
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568519707
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)