Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Country of OriginKR
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- MagnetNone
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)