Motion
C2Q050-84-LC3127

SMC CORP OF AMERICA
C2Q050-84-LC3127

Compact Cylinder With Mounting, Bore Size
Mi Item #06956471
MFR #C2Q050-84-LC3127
Price$73.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C2Q050-84-LC3127

Compact Cylinder With Mounting, Bore Size
Mi Item #06956471
MFR #C2Q050-84-LC3127

Mfr description
C2Q050-84-LC3127 CYL, KOREA SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Country of Origin
    KR
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)