Motion
SJ210B-3ZGS-L

RADIANS INC.
SJ210B-3ZGS-L

Jacket & Coat - Polyester Material, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #06956498
MFR #SJ210B-3ZGS-L
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ210B-3ZGS-L

Jacket & Coat - Polyester Material, Hi-Vis Green, Black Color, Zipper Front Closure
Mi Item #06956498
MFR #SJ210B-3ZGS-L

Mfr description
SJ210B-3ZGL - 3 N 1 HI VIZ BOMBER JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Length
    15.0000 in

Details

  • Additional Details
    Hood: Attached | Reflective Tape: 2 in | Waistband: Elasticized | Cuffs: Elasticized | Pockets: 10 | Mic Tabs: Yes
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Cold Weather, Hi Visibility
  • Approval Listing Regulations
    ANSI/ISEA Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Fleece Collar
  • Color
    Black, Hi-Vis Green
  • Description
    Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    ANSI 107 Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Attached
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    10
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)