Motion
SUCSF 204 20MM

IPTCI BEARINGS
SUCSF 204 20MM

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange
MI ITEM #06956507
MFR #SUCSF 204 20MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSF 204 20MM

Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange
MI ITEM #06956507
MFR #SUCSF 204 20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067572765
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067572765

Overview

Mfr description
SUCSF 204-20MM 4 BLT FLG BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought