Motion
Dayflex® DFD-T 4 in x 25 ft

FLEXAUST INC
Dayflex® DFD-T 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Light weight black thermoplastic propylene-ethylene copolymer hose reinforced with an internal polypropylene helix, Thermoplastic Propylene-Ethylene Material, 3.00 psi
Mi Item #06956567
MFR #Dayflex® DFD-T 4 in x 25 ft
Price$8.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Dayflex® DFD-T 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Light weight black thermoplastic propylene-ethylene copolymer hose reinforced with an internal polypropylene helix, Thermoplastic Propylene-Ethylene Material, 3.00 psi
Mi Item #06956567
MFR #Dayflex® DFD-T 4 in x 25 ft

Mfr description
DFDT400025 4" FLEXHAUST HOSE DFD-T
  • Pliable helix can be formed to fit various applications
  • Flexible, crush resistant, & compressible
  • Meets FMVSS 302 flame standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.13/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.500 in
  • Inside Diameter
    4.000 in
  • Length
    25 ft
  • Weight
    0.22 lbs/ft

Details

  • Application
    Bus Ventilation, Cab Ventilation, Defroster/Heater, Flame Retardant, Heater, Limo A/C Duct, R.V. Manufacturing, Race Car Helmet Ventilation, Ventilation
  • Color
    Black
  • Compression Ratio
    3:1
  • Construction
    Light weight black thermoplastic propylene-ethylene copolymer hose reinforced with an internal polypropylene helix
  • Hose Material
    Thermoplastic Propylene-Ethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DFDT400025
  • Manufacturer Product Page
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Internal Polypropylene Helis
  • Series
    Dayflex® DFD-T
  • Technical Data Sheet
  • Temperature Range
    -40 to 225 °F
  • Transported Substance
    Air
  • Working Pressure
    3.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)