1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DCB204
MAX* PREMIUM XR LITHIUM ION BATTERY PACK - Lithium-Ion Battery, Output Voltage: 20 V
Mi Item #
06956673
MFR #
DCB204
Price
$200.65
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Battery Chargers
DEWALT DCB204
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCB204
MAX* PREMIUM XR LITHIUM ION BATTERY PACK - Lithium-Ion Battery, Output Voltage: 20 V
Mi Item #
06956673
MFR #
DCB204
Mfr description
DCB204 MAX XR LI-ION BATTERY SINGLE PACK
Premium XR Lithium Ion pack provides up to 33% more capacity than standard 20V MAX* battery packs
3-LED fuel gauge system allows immediate feedback on state of charge
No memory and virtually no self-discharge for maximum productivity and less downtime
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$200
.65
/each
Add to Cart
Specifications
Dimensions
Weight
1.4 lbs
Details
Compatible Battery Chemistry
Lithium-Ion
Output Voltage
20 V
UPC_NO
885911319300
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items