Motion
VHS40-F04B-K
Vhs20/30/40/50, Pressure Relief 3 Port Valve w/locking Hole (single Action) - 1/2 in Port, 3 Ports, Single Action Operated
Mi Item #06956734
MFR #VHS40-F04B-K
Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vhs20/30/40/50, Pressure Relief 3 Port Valve w/locking Hole (single Action) - 1/2 in Port, 3 Ports, Single Action Operated
Mi Item #06956734
MFR #VHS40-F04B-K

Mfr description
VHS40-F04B-K SINGLE ACTION RELIEF VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.25/each

Specifications

Dimensions

  • Inlet Size
    G1/2
  • Outlet Size
    G1/2
  • Port 1 Size/Type
    G1/2
  • Port 2 Size/Type
    G1/2
  • Port Size
    1/2 in
  • Weight
    0.301 kg

Details

  • Actuator Type
    Single Action
  • Body Material
    Aluminum
  • Country of Origin
    CN
  • Knob Color
    Black
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Port Connection Type
    G (BSPP) Female
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)