Motion
SPPBM20
Super Linear Guide Round Shaft Pillow Block - Closed, 0.7870 in Shaft Diameter, 54 mm Overall Length
Mi Item #06956825
MFR #SPPBM20
Price$242.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Closed, 0.7870 in Shaft Diameter, 54 mm Overall Length
Mi Item #06956825
MFR #SPPBM20

Mfr description
SPPBM20 PIL BLK 127540
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.74/each

Specifications

Dimensions

  • Overall Height
    50.00 mm
  • Overall Length
    54 mm
  • Overall Width
    2.1260 in
  • Shaft Diameter
    0.7870 in

Details

  • Dynamic Load Capacity
    2020.0 N
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Static Load Capacity
    2220.0 N
  • Technical Specifications
  • UPC_NO
    662486261803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)