Motion
ADN-50-20-A-PPS-A

FESTO CORPORATION
ADN-50-20-A-PPS-A

ADN-50-20-A-PPS-A Compact Cylinder
MI ITEM #06956889
MFR #ADN-50-20-A-PPS-A
Price$227.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-50-20-A-PPS-A

ADN-50-20-A-PPS-A Compact Cylinder
MI ITEM #06956889
MFR #ADN-50-20-A-PPS-A

Mfr description
572693 ADN5020APPS PNEUMATIC CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.15/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PPS-A
  • Maximum Applied Force
    1178 N
  • Options Included
    Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)