Motion
7045-08-22-SS
Elbow & Straight Adapters - Adapter
Mi Item #06957348
MFR #7045-08-22-SS
Price$481.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Adapter
Mi Item #06957348
MFR #7045-08-22-SS

Mfr description
7045-08-22-SS M22X1,5-8FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.47/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Hex Size
    1.0620 in
  • Overall Length
    45.2
  • Thread Depth
    16.5
  • Thread Size 2
    M22X1.5

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female Pipe x Male Metric
  • Connection Type
    SAE J476 Rigid Pipe Male Metric Port/Line Adapter
  • Description Keyword
    Adapter
  • End 1 Style
    Female NPTF
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Male Metric 60 °Line/Port
  • End 2 Thread
    M22 x 1.5
  • Manufacturer Catalog Number
    7045-08-22-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    241.3 bar, 3500 psi
  • Series
    7045
  • Shape
    STRAIGHT
  • Type
    Rigid Pipe Male Metric Port/Line Adapter
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)