Motion
DLOC-002-001
Cobra Wire & Cable Diesel Locomotive Cable 2kV - Wire Gauge: 2 AWG, Number of Conductors: 1, 1000 V, Conductor Strand: 158
MI ITEM #06957644
MFR #DLOC-002-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Diesel Locomotive Cable 2kV - Wire Gauge: 2 AWG, Number of Conductors: 1, 1000 V, Conductor Strand: 158
MI ITEM #06957644
MFR #DLOC-002-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DLOC-002-001 2 AWG 1/C DLO EPR/XL-CPE
  • Call your local Motion industries Branch for Quote
  • Conductor: 14 AWG thru 1111.1 kcmil Class I, fully annealed flexible stranded tin coated copper per AAR 589
  • Insulation: Flame-retardant, lead-free cross-linked Ethylene Propylene (EP) with separator tape over the conductor to facilitate stripping.
  • Jacket: Black, flame-retardant, sunlight-resistant, ozone-resistant and oil-resistant, lead free Cross-linked Chlorinated Polyethylene (XL-CPE)
  • Minimum Bend Radius: 8X O.D. for fixed installations or mobile applications.
  • Torsion Requirements: +/-180° twists per meter for 5,000 cycles at -40°C with cable weight compensated to 18 meters
  • Type RHH/RHW-2 per UL 44, UL File #E90494.
  • c(UL)US Type RW90 per CSA C.22.2-38, UL File # E90494
  • National Electrical Code (NEC)
  • ICEA S-95-658/NEMA WC70
  • For CT Use on 1/0 AWG and larger in accordance with NEC®
  • Accepted for listing as flame resistant by MSHA
  • RoHS Compliant
  • Flame Test Compliances: UL 2556 VW-1. IEEE 1202/CSA FT4 for sizes 1/0 AWG and larger

Specifications

  • Cable Series
    DLOC
  • Wire Gauge
    2 AWG
  • Number of Conductors
    1
  • Conductor Strand
    158
  • Insulation Thickness
    0.060
  • Jacket Thickness
    0.030
  • Cable Outside Diameter
    0.51
  • Voltage
    1000 V
  • Net Wt LBS/1000 Ft
    285

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought