Motion
SJ00W-014-004-250

Genuine Cable Group
SJ00W-014-004-250

Cobra Wire & Cable SJOOW Portable Cord - 300 V, Wire Gauge: 14 AWG, Number of Conductors: 4
MI ITEM #06958003
MFR #SJ00W-014-004-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
SJ00W-014-004-250

Cobra Wire & Cable SJOOW Portable Cord - 300 V, Wire Gauge: 14 AWG, Number of Conductors: 4
MI ITEM #06958003
MFR #SJ00W-014-004-250

Mfr description
SJ00W-014-004-250 14/4C 300V 90C SJO
  • Call your local Motion industries Branch for Quote
  • 250 ft Qty
  • Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.395 in
  • Cord Length
    250 ft
  • Ground Wire Size (AWG)
    14 AWG
  • Insulation Thickness
    0.030 in
  • Outside Diameter
    0.395 in
  • Wire Gauge
    14 AWG

Details

  • Cable Series
    SJOOW
  • Conductor Strand
    41/30
  • Cord Type
    SJOOW
  • Current
    15 A
  • Jacket Color
    Black/White/Red/Green
  • Net Wt LBS/1000 Ft
    119
  • Number of Conductors
    4
  • Voltage
    300 V
  • Wire Gauge Conductors
    14/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)