Motion
SOOW-002-003-BULK

Genuine Cable Group
SOOW-002-003-BULK

Cobra Wire & Cable SOOW Portable Cord - 600 V, Wire Gauge: 2 AWG, Number of Conductors: 3
MI ITEM #06958011
MFR #SOOW-002-003-BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
SOOW-002-003-BULK

Cobra Wire & Cable SOOW Portable Cord - 600 V, Wire Gauge: 2 AWG, Number of Conductors: 3
MI ITEM #06958011
MFR #SOOW-002-003-BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SOOW-002-003-BULK 2/3C 600V 90C SO CORD
  • Call your local Motion industries Branch for Quote
  • Bulk Qty
  • Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
  • Insulation: Premium grade color coded 90°C, EPDM
  • Jacket: CPE, black jacket
  • MSHA Approved
  • UL Flexible Cord- Subject 62
  • CSA Flexible Cord- C22.2-49

Specifications

  • Cable Series
    SOOW
  • Wire Gauge
    2 AWG
  • Ground Wire Size (AWG)
    2 AWG
  • Number of Conductors
    3
  • Conductor Strand
    133/23
  • Voltage
    600 V
  • Cable Outside Diameter
    1.33 in
  • Insulation Thickness
    0.06 in
  • Wire Gauge Conductors
    2/3
  • Jacket Material
    CPE
  • Jacket Color
    Black/White/Green
  • Current
    95 A
  • Cord Type
    SOOW
  • Net Wt LBS/1000 Ft
    1355
  • Outside Diameter
    1.33 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought