Specifications
Dimensions
- Cable Outside Diameter0.66 in
- Ground Wire Size (AWG)10 AWG
- Insulation Thickness0.045 in
- Outside Diameter0.66 in
- Wire Gauge10 AWG
Details
- Cable SeriesSOOW
- Conductor Strand104/30
- Cord TypeSOOW
- Current30 A
- Jacket ColorBlack/White/Green
- Jacket MaterialCPE
- Net Wt LBS/1000 Ft290
- Number of Conductors3
- Voltage600 V
- Wire Gauge Conductors10/3
Overview
Mfr description
SOOW-010-003-BULK 10/3C 600V 90C SO
- Call your local Motion industries Branch for Quote
- Bulk Qty
- Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
- Insulation: Premium grade color coded 90°C, EPDM
- Jacket: CPE, black jacket
- MSHA Approved
- UL Flexible Cord- Subject 62
- CSA Flexible Cord- C22.2-49