Motion
SOOW-012-003-250

Genuine Cable Group
SOOW-012-003-250

Cobra Wire & Cable SOOW Portable Cord - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 3
MI ITEM #06958042
MFR #SOOW-012-003-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
SOOW-012-003-250

Cobra Wire & Cable SOOW Portable Cord - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 3
MI ITEM #06958042
MFR #SOOW-012-003-250

Mfr description
SOOW-012-003-250 12/3C 600V 90C SO CORD
  • Call your local Motion industries Branch for Quote
  • 250 ft Qty
  • Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.595 in
  • Cord Length
    250 ft
  • Ground Wire Size (AWG)
    12 AWG
  • Insulation Thickness
    0.045 in
  • Jacket Thickness
    0.0938 in
  • Outside Diameter
    0.595 in
  • Wire Gauge
    12 AWG

Details

  • Amperage
    25 A
  • Approval Listing Regulations
    1015, SOOW, UL 62
  • Cable Series
    SOOW
  • Conductor Strand
    65/30
  • Cord Type
    SOOW
  • Current
    25 A
  • Insulation Material
    Bare Copper;Ethylene Propylene Diene Monomer Rubber (EPDM)
  • Jacket Color
    Black/White/Green
  • Jacket Material
    CPE
  • Net Wt LBS/1000 Ft
    225
  • Number of Conductors
    3
  • Temperature Range
    -40 °C to 90 °C
  • Voltage
    600 V
  • Wire Gauge Conductors
    12/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)