Motion
TYPW-410-004
Cobra Wire & Cable Type W Portable Power Cable - 2000 V, Wire Gauge: 4/0 AWG, Number of Conductors: 4
MI ITEM #06958104
MFR #TYPW-410-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Type W Portable Power Cable - 2000 V, Wire Gauge: 4/0 AWG, Number of Conductors: 4
MI ITEM #06958104
MFR #TYPW-410-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TYPW-410-004 4/0 AWG 4/C TYPE W
  • Call your local Motion industries Branch for Quote
  • Conductor: 8 AWG thru 500MCM fully annealed stranded bare copper.
  • Insulation: Premium grade color coded 90°C EPDM.
  • Jacket: CPE, 90°C.
  • Temperature Range: -40°C to +90°C
  • CSA
  • MSHA Appoved
  • UL Type W

Specifications

  • Cable Series
    TYPW
  • Wire Gauge
    4/0 AWG
  • Ground Wire Size (AWG)
    4/0 AWG
  • Amperage
    316 A
  • Number of Conductors
    4
  • Conductor Strand
    259
  • Voltage
    2000 V
  • Cable Outside Diameter
    2.260 in
  • Insulation Thickness
    0.080 in
  • Net Wt LBS/1000 Ft
    4970 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought