Motion
VFDU-014-003
VFD Shielded Power/1kV/2kV - Wire Gauge; 14 AWG, Number of Conductors: 3, Ground Wire Size (AWG): 3 x 18
Mi Item #06958113
MFR #VFDU-014-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFD Shielded Power/1kV/2kV - Wire Gauge; 14 AWG, Number of Conductors: 3, Ground Wire Size (AWG): 3 x 18
Mi Item #06958113
MFR #VFDU-014-003

Mfr description
VFDU-014-003 14/3 W/3BC GRNDS XLP/PVC
  • Call your local Motion industries Branch for Quote
  • Conductor: 14 AWG thru 500 kcmil fully annealed bare stranded copper. Class B stranding per ASTM B8
  • Insulation: Flame-retardant Cross-linked Polyethylene (XLPE) 90°C, VW-1. Color-coded per ICEA Method 4; individual conductors colored black with conductor number surface printed in contrasting ink
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ground Wire Size (AWG)
    3 x 18
  • Insulation Thickness
    0.060 in
  • Jacket Thickness
    0.060 in
  • Outside Diameter
    0.580 in
  • Wire Gauge
    14 AWG

Details

  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    91 lbs
  • Net Wt LBS/1000 Ft
    212 lbs
  • Number of Conductors
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)