Motion
VFDU-210-003
VFD Shielded Power/1kV/2kV - Wire Gauge; 2/0 AWG, Number of Conductors: 3, Ground Wire Size (AWG): 3 x 6
MI ITEM #06958115
MFR #VFDU-210-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFD Shielded Power/1kV/2kV - Wire Gauge; 2/0 AWG, Number of Conductors: 3, Ground Wire Size (AWG): 3 x 6
MI ITEM #06958115
MFR #VFDU-210-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ground Wire Size (AWG)
    3 x 6
  • Insulation Thickness
    0.090 in
  • Jacket Thickness
    0.080 in
  • Outside Diameter
    1.480 in
  • Wire Gauge
    2/0 AWG

Details

  • Conductor Strand
    19
  • Copper Wt Lbs 1000 Ft
    1616 lbs
  • Net Wt LBS/1000 Ft
    2169 lbs
  • Number of Conductors
    3

Overview

Mfr description
VFDU-210-003 2/0 3C W/3BC GRNDS XLP/PVC
  • Call your local Motion industries Branch for Quote
  • Conductor: 14 AWG thru 500 kcmil fully annealed bare stranded copper. Class B stranding per ASTM B8
  • Insulation: Flame-retardant Cross-linked Polyethylene (XLPE) 90°C, VW-1. Color-coded per ICEA Method 4; individual conductors colored black with conductor number surface printed in contrasting ink
  • Ground: 3 symmetrically placed annealed bare copper conductors in direct contact with shield. Class B stranding per ASTM B8. Option: Single Full Size Insulated Ground Matching Conductor Size
  • Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC). Option: CPE or LSZH Jacket
  • UL 1277 Type TC-ER, 2000 V, UL File # E57179
  • UL Type RHH or RHW-2 conductors per UL
  • UL 1581/UL 2556 VW-1
  • UL 1685 Vertical Flame Test
  • IEEE 383
  • IEEE 1202
  • ICEA T-29-520 (210,000 BTU/hr)
  • EPA 40 CFR, Part 261 for leachable
  • lead content per TCLP
  • OSHA Acceptable
  • Dimensions and weights are nominal; subject to industry tolerances.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought