Motion
VTMC-010-003
Cobra Wire & Cable VITALink® MC Transit Cable - 600 V, Wire Gauge: 10 AWG, Number of Conductors: 3
MI ITEM #06958133
MFR #VTMC-010-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable VITALink® MC Transit Cable - 600 V, Wire Gauge: 10 AWG, Number of Conductors: 3
MI ITEM #06958133
MFR #VTMC-010-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Armor Diameter
    0.940 in
  • Core Diameter
    0.610 in
  • Wire Gauge
    10 AWG

Details

  • Additional Details
    VITALink® MC Transit is a 600 volt power cable with a 2-hour fire-rating when installed in accordance with the VITALink installation Manual and Installation Guide. This cable meets the requirements of UL 2196 Fire Resistive Cable Standard as a 2-hour "Electrical Circuit Integrity System". It was specifically designed to meet both the electrical and fire-resistive cable requirements of NFPA 130 and NFPA 502 for Emergency Communications, Emergency Lighting & Emergency Ventilation.
  • Cable Series
    VTMC
  • Net Wt LBS/1000 Ft
    670 lbs
  • Number of Conductors
    3
  • Voltage
    600 V

Overview

Mfr description
VTMC-010-003 10 AWG 3/C LSZH/LSZH
  • Call your local Motion industries Branch for Quote
  • 2-hour fire rating
  • Available as a VFD cable wth segmented grounds
  • Low smoke, halogen free design
  • Simple to terminate with commercially available brass or stainless steel MC connectors
  • Printed number coding allows for easy circuit identification
  • Uses conventional tools for terminating
  • Available in long lengths
  • Welded armor forms an impervious barrier
  • Armor is impact & crush resistant
  • Fire-rated splice available (FHIT 120)
  • Emergency Circuits: Ventilation, Lighting, Communications
  • UL listed, NEC Type MC in accordance with UL Standard 1569
  • UL listed as 2-hour fire rated in accordance with ANSI/UL2196, maxium 480 volts under fire conditions
  • Electrical Circuit Integrity Systems (FHIT)-Systems No.120 of the UL Fire Resistance Directory
  • Meets and exceeds fire rated cable requirements in NFPA 130 for Transit applications and NFPA 502 for highway Tunnel applications
  • Rated FT-4 / IEEE 1202 Vertical Flame Test; ST1. limited smoke
  • For use in wet locations to 90°C
  • Armor: Continuosly welded and corrugated copper
  • Outer Jacket: Black low smoke, zero halogen polyolefin (colors available on request)
  • Rated 90°C for normal operations, 130°C for emergency overload conditions, and 250°C for short circuit conditions.
  • Dimensions and weights are nominal; subject to industry tolerances.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought