Motion
VTMC-250-001
Cobra Wire & Cable VITALink® MC Transit Cable - 600 V, Wire Gauge: 250 AWG, Number of Conductors: 1
MI ITEM #06958147
MFR #VTMC-250-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable VITALink® MC Transit Cable - 600 V, Wire Gauge: 250 AWG, Number of Conductors: 1
MI ITEM #06958147
MFR #VTMC-250-001

Mfr description
VTMC-250-001 250 MCM 1/C LSZH/LSZH
  • Call your local Motion industries Branch for Quote
  • 2-hour fire rating
  • Available as a VFD cable wth segmented grounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Armor Diameter
    1.220 in
  • Core Diameter
    0.890 in
  • Wire Gauge
    250 AWG

Details

  • Additional Details
    VITALink® MC Transit is a 600 volt power cable with a 2-hour fire-rating when installed in accordance with the VITALink installation Manual and Installation Guide. This cable meets the requirements of UL 2196 Fire Resistive Cable Standard as a 2-hour "Electrical Circuit Integrity System". It was specifically designed to meet both the electrical and fire-resistive cable requirements of NFPA 130 and NFPA 502 for Emergency Communications, Emergency Lighting & Emergency Ventilation.
  • Cable Series
    VTMC
  • Net Wt LBS/1000 Ft
    1620 lbs
  • Number of Conductors
    1
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)