Motion
CF5002-ASSY
Crowned Cam Follower - CF5000 Series, 38 mm Roller Dia, 19 mm Roller Width, 13 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #06958201
MFR #CF5002-ASSY
List Price$44.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF5000 Series, 38 mm Roller Dia, 19 mm Roller Width, 13 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #06958201
MFR #CF5002-ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.46/each for your price

Overview

Mfr description
CF5002-ASSY CAM FOLLOWER

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to 300° F
  • Seal Type
    Double Lip Contact Seals
  • Finish Coating
    Uncoated
  • Series
    CF5000
  • Manufacturer Catalog
  • Application
    Baler
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text