Motion
DWA47421 SEGMENTED RIM GP BLADE

DEWALT
DWA47421 SEGMENTED RIM GP BLADE

14" Segmented Rim GP Blade
Mi Item #06958207
MFR #DWA47421 SEGMENTED RIM GP BLADE
Price$175.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA47421 SEGMENTED RIM GP BLADE

14" Segmented Rim GP Blade
Mi Item #06958207
MFR #DWA47421 SEGMENTED RIM GP BLADE

Mfr description
DWA47421 SEGMENTED RIM GP BLADE
  • Extended performance diamond matrix for long-life and enhanced material cutting
  • Segmented rim blades are laser-welded with heat-treated steel bodies which provide durability and long-life
  • Large diamond segments with cobalt is ideal for use across various product applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.95/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in / 20 mm
  • Blade Diameter
    14 in
  • Kerf
    .125 in
  • Tool Weight
    4.6 lbs

Details

  • Blade Material
    Diamond
  • Blade Type
    Circular Saw
  • Number Of Teeth
    0
  • Tooth Configuration
    Alternate Top Bevel (ATB)
  • UPC_NO
    885911360500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)