Motion
46551 3M(TM) ELASTIC CHIN STRAP X24 COME 10 TO A CASE

3M
46551 3M(TM) ELASTIC CHIN STRAP X24 COME 10 TO A CASE

3M™ Elastic Chin Strap X24, 46551-00000 10 EA/Case
Mi Item #06958252
MFR #46551 3M(TM) ELASTIC CHIN STRAP X24 COME 10 TO A CASE
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46551 3M(TM) ELASTIC CHIN STRAP X24 COME 10 TO A CASE

3M™ Elastic Chin Strap X24, 46551-00000 10 EA/Case
Mi Item #06958252
MFR #46551 3M(TM) ELASTIC CHIN STRAP X24 COME 10 TO A CASE

Mfr description
46551 3M(TM) ELASTIC CHIN STRAP X24
  • For industrial/occupational use only. Not for consumer sale or use.
  • Essential for added comfort and control on wet or windy job sites.
  • Great help in off-the-ground situations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Overall Height
    3.88 in
  • Overall Length
    6.5 in
  • Overall Width
    3.5 in
  • Weight
    0.6 lb

Details

  • Color
    Green
  • Manufacturer Upc Number
    10078371465510
  • Minimum Order Quantity
    1
  • Product Types
    Chin Strap
  • UPC_NO
    10078371465510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)