Motion
6316 2RDT

JTEKT KOYO
6316 2RDT

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06958278
MFR #6316 2RDT
Price$415.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6316 2RDT

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06958278
MFR #6316 2RDT

Mfr description
63162RDTC3 RADIAL BALL BRG
  • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings
  • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention
  • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.81/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Weight
    8.714 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    63162RDTC3 RADIAL BALL BRG
  • Features & Benefits
    • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature • The closure provided is superior to standard seals, helping to inhibit the ingress of contaminants and moisture • Optimal design selection and mechanical advantages from the RD translate into longer life and increased efficiency in electric motor applications
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6316 2RDT is an 80 mm bore radial deep groove ball bearing with double seals and 170 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6316 2RDT
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    154.0 kN
  • Radial Static Load Capacity
    86.70 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790080296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)