Motion
AA 3035
Adhesive - Metal, Plastic Compatible, 400 ml Package, 24 hr Cure Time, Yellow color
MI ITEM #06958304
MFR #AA 3035
Price$257.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Metal, Plastic Compatible, 400 ml Package, 24 hr Cure Time, Yellow color
MI ITEM #06958304
MFR #AA 3035

Mfr description
1677877 3035 POLYOLEFIN BONDER 400 ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.40/each

Specifications

Dimensions

  • Package Size
    400 ml

Details

  • Application
    Bonding plastic, Structural bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Flammability
    Non-Flammable
  • Material Comp
    Metal, Plastic
  • Package Type
    Dual Cartridge
  • Product Form
    Gel
  • UPC_NO
    079340002920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)