Motion
RAPTOR E20 ELEMENT

DODGE
RAPTOR E20 ELEMENT

Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958358
MFR #RAPTOR E20 ELEMENT
Price$496.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E20 ELEMENT

Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958358
MFR #RAPTOR E20 ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$496.74/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    20
  • Outside Diameter  
    7.25 in
  • Parallel Misalignment
    0.1875 in
  • Width
    22.225 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 2.66 inch, Minimum 0.22 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    3.66 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015848
  • Maximum Speed
    6600 rpm
  • Number Of Bolts
    12
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 502 in pound (pound in)
  • Torque Rating (in-lb)
    2308 in-lb
  • Torsional Stiffness
    120 in-lb/deg
  • UPC_NO
    782477278075

Overview

Mfr description
E20 RAPTOR ELEMENT 015848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text