Motion
RAPTOR E50 ELEMENT

DODGE
RAPTOR E50 ELEMENT

Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958361
MFR #RAPTOR E50 ELEMENT
Price$703.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E50 ELEMENT

Tire Coupling Element - Natural Rubber Element Material
MI ITEM #06958361
MFR #RAPTOR E50 ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$703.16/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    50
  • Outside Diameter  
    11 in
  • Parallel Misalignment
    0.1875 in
  • Width
    33.02 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 3.91 inch, Minimum 0.09 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    12.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015851
  • Maximum Speed
    4200 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 502 in pound (pound in)
  • Torque Rating (in-lb)
    7656 in-lb
  • Torsional Stiffness
    783 in-lb/deg
  • UPC_NO
    782477278105

Overview

Mfr description
E50 RAPTOR ELEMENT 015851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text