Motion
RSD80-LAMBDA

TSUBAKI (UST)
RSD80-LAMBDA

RSD80-LAMBDA
Mi Item #06958445
MFR #RSD80-LAMBDA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RSD80-LAMBDA

RSD80-LAMBDA
Mi Item #06958445
MFR #RSD80-LAMBDA

Mfr description
40LRCUT LAMBDA CUT TO LENGTH 17 PITCHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Lambda
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)