Motion
ZM101HT-K3LZ-E15CL

SMC CORP OF AMERICA
ZM101HT-K3LZ-E15CL

Vacuum Ejector
Mi Item #06958544
MFR #ZM101HT-K3LZ-E15CL
Price$386.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM101HT-K3LZ-E15CL

Vacuum Ejector
Mi Item #06958544
MFR #ZM101HT-K3LZ-E15CL

Mfr description
ZM101HT-K3LZ-E15CL VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.08/each

Specifications

Dimensions

  • Nozzle Diameter  
    1 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -84 kPa
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)