Motion
RAPTOR ES4 FULL SPCR EXT KIT

DODGE
RAPTOR ES4 FULL SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
Mi Item #06958609
MFR #RAPTOR ES4 FULL SPCR EXT KIT
Price$497.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES4 FULL SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
Mi Item #06958609
MFR #RAPTOR ES4 FULL SPCR EXT KIT

Mfr description
ES4 RAPTOR ELEMENT 017066
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$497.32/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    4
  • Outside Diameter  
    4.56 in
  • Parallel Misalignment
    0.1875 in
  • Width
    24.13 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 5.51 inch, Minimum 3.5 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    0.89 hp
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    8
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 147 in pound (pound in)
  • Torque Rating (in-lb)
    558 in-lb
  • Torsional Stiffness
    46 in-lb/deg
  • UPC_NO
    782477293627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)