Motion
RAPTOR ES60 FULL SPCR EXT KIT

DODGE
RAPTOR ES60 FULL SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #06958616
MFR #RAPTOR ES60 FULL SPCR EXT KIT
Price$2,189.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES60 FULL SPCR EXT KIT

Tire Coupling Flexible Element - Natural Rubber Element Material
MI ITEM #06958616
MFR #RAPTOR ES60 FULL SPCR EXT KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,189.50/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    60
  • Outside Diameter  
    12.5 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 10.52 inch, Minimum 6.37 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    19.8 hp
  • Lubrication
    None
  • Maximum Speed
    3800 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 1178 in pound (pound in)
  • Torque Rating (in-lb)
    12505 in-lb
  • Torsional Stiffness
    1379 in-lb/deg
  • UPC_NO
    782477293696

Overview

Mfr description
ES60 RAPTOR ELEMENT 017073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought