Motion
RAPTOR 4HQD-JA

DODGE
RAPTOR 4HQD-JA

RAPTOR 4HQD-JA
Mi Item #06958674
MFR #RAPTOR 4HQD-JA
Price$140.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 4HQD-JA

RAPTOR 4HQD-JA
Mi Item #06958674
MFR #RAPTOR 4HQD-JA

Mfr description
4HQD-JA RAPTOR HUB 015811
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.51/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    0.88 in
  • Bushing Size
    JA
  • Coupling Size
    4
  • Length Through Bore  
    0.8800 in
  • Outside Diameter
    2.6 in
  • Parallel Misalignment
    0.1875 in
  • Width
    9.042 cm

Details

  • Bushing Type
    QD
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.89 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015811
  • Maximum Speed
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    558 in-lb
  • UPC_NO
    782477277931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)