Motion
RAPTOR 20HQD-SK

DODGE
RAPTOR 20HQD-SK

RAPTOR 20HQD-SK
Mi Item #06958677
MFR #RAPTOR 20HQD-SK
Price$323.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 20HQD-SK

RAPTOR 20HQD-SK
Mi Item #06958677
MFR #RAPTOR 20HQD-SK

Mfr description
20HQD-SK RAPTOR HUB 015814
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.98/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1.88 in
  • Bushing Size
    SK
  • Coupling Size
    20
  • Length Through Bore  
    1.8800 in
  • Outside Diameter
    4.48 in
  • Parallel Misalignment
    0.1875 in
  • Width
    12.065 cm

Details

  • Bushing Type
    QD
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    3.66 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015814
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    2308 in-lb
  • UPC_NO
    782477277962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)