Motion
RAPTOR 30HQD-SF

DODGE
RAPTOR 30HQD-SF

RAPTOR 30HQD-SF
MI ITEM #06958678
MFR #RAPTOR 30HQD-SF
Price$466.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 30HQD-SF

RAPTOR 30HQD-SF
MI ITEM #06958678
MFR #RAPTOR 30HQD-SF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$466.03/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2 in
  • Bushing Size
    SF
  • Coupling Size
    30
  • Length Through Bore  
    2.0000 in
  • Outside Diameter
    5.42 in
  • Parallel Misalignment
    0.1875 in
  • Width
    22.86 cm

Details

  • Bushing Type
    QD
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    5.79 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015815
  • Maximum Speed
    5800 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    3651 in-lb
  • UPC_NO
    782477277979

Overview

Mfr description
30HQD-SF RAPTOR HUB 015815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text