Motion
RAPTOR 50HQD-E

DODGE
RAPTOR 50HQD-E

RAPTOR 50HQD-E
Mi Item #06958680
MFR #RAPTOR 50HQD-E
Price$844.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 50HQD-E

RAPTOR 50HQD-E
Mi Item #06958680
MFR #RAPTOR 50HQD-E

Mfr description
50HQD-E RAPTOR HUB 015817
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$844.18/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2.63 in
  • Bushing Size
    E
  • Coupling Size
    50
  • Length Through Bore  
    2.6300 in
  • Outside Diameter
    8.13 in
  • Parallel Misalignment
    0.1875 in
  • Width
    22.86 cm

Details

  • Bushing Type
    QD
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    12.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015817
  • Maximum Speed
    4200 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    7656 in-lb
  • UPC_NO
    782477277993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)