Motion
RAPTOR 60HQD-F

DODGE
RAPTOR 60HQD-F

RAPTOR 60HQD-F
MI ITEM #06958681
MFR #RAPTOR 60HQD-F
Price$1,066.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 60HQD-F

RAPTOR 60HQD-F
MI ITEM #06958681
MFR #RAPTOR 60HQD-F

Mfr description
60HQD-F RAPTOR HUB 015818
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,066.42/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    3.63 in
  • Bushing Size
    F
  • Coupling Size
    60
  • Length Through Bore  
    3.6300 in
  • Outside Diameter
    8.75 in
  • Parallel Misalignment
    0.1875 in
  • Width
    22.86 cm

Details

  • Bushing Type
    QD
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    19.8 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015818
  • Maximum Speed
    3800 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    12505 in-lb
  • UPC_NO
    782477278006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)